CMD54020X50
Description
CMD54020X50 CONVEYOR PULLEY ; 54X20 MD DRUM XT50 LESS BSH
Part # CMD54020X50
BDI # 17796615
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Mine Duty
Pulley Diameter - Millimeter:
1371.6
Pulley Diameter - Inch:
54
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Steel Material
Mounting Method:
Bushed
8S 32MM
Description
8S 32MM SLEEVE COUPLING FLANGE ; 8 SIZE SPACER CAST IRON
Part # 8S 32MM
BDI # 624381
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.433
Length Thru Bore - Millimeter:
53.188
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135 | Hytrel 4530In-Lbs
CMD60066X50
Description
CMD60066X50 CONVEYOR PULLEY ; 60X66 MD DRUM XT50 LESS BSH
Part # CMD60066X50
BDI # 17796510
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Mine Duty
Pulley Diameter - Millimeter:
1524
Pulley Diameter - Inch:
60
Face Type:
Crowned Face
Face Width - Millimeter:
1676.4
Face Width - Inch:
66
Other Features:
Steel Material
Mounting Method:
Bushed
CMD60018X45
Description
CMD60018X45 CONVEYOR PULLEY ; 60X18 MD DRUM XT45 LESS BSH
Part # CMD60018X45
BDI # 17796468
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty
Pulley Diameter - Millimeter:
1524
Pulley Diameter - Inch:
60
Face Type:
Crowned Face
Face Width - Millimeter:
457.2
Face Width - Inch:
18
Other Features:
Steel Material
Mounting Method:
Bushed
20CTB76
Description
20CTB76 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20CTB76
BDI # 617170
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
30.248
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.973
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569890
Pitch Diameter - Millimeter:
768.3
Mounting Method:
Bushed