D40B112
Description
D40B112 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D40B112
BDI # 607733
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Other Features:
Duplex Type
Global Part Number GPN:
30587
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Rough Bore
CMD42020X50
Description
CMD42020X50 CONVEYOR PULLEY ; 42X20 MD DRUM XT50 LESS BSH
Part # CMD42020X50
BDI # 17796277
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Mine Duty
Pulley Diameter - Millimeter:
1066.8
Pulley Diameter - Inch:
42
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Steel Material
Mounting Method:
Bushed
CMD42018X60
Description
CMD42018X60 CONVEYOR PULLEY ; 42X18 MD DRUM XT60 LESS BSH
Part # CMD42018X60
BDI # 17796274
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Mine Duty
Pulley Diameter - Millimeter:
1066.8
Pulley Diameter - Inch:
42
Face Type:
Crowned Face
Face Width - Millimeter:
457.2
Face Width - Inch:
18
Other Features:
Steel Material
Mounting Method:
Bushed
CMD36063X50
Description
CMD36063X50 CONVEYOR PULLEY ; 36X63 MD DRUM XT50 LESS BSH
Part # CMD36063X50
BDI # 17796265
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed