8B-SH
Description
8B-SH SLEEVE COUPLING FLANGE ; 5.45" OD HUB 2-11/16" HUB
Part # 8B-SH
BDI # 624342
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
46.838
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 1-11/16 has No Keyway
Hub Diameter - Millimeter:
68.275
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135In-Lbs
TB30L100
Description
TB30L100 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB30L100
BDI # 612110
Features
Pitch Diameter - Inch:
3.581
Flange Outside Diameter - Millimeter:
97.231
Inch - Metric:
Inch
Outside Diameter - Inch:
3.551
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
573927
Pitch Diameter - Millimeter:
90.96
ML095 1/2 W/KW
Description
ML095 1/2 W/KW JAW COUPLING HUB ; 1/2" BORE W/KW 2.125" HUB DIA 1" LTB
Part # ML095 1/2 W/KW
BDI # 21975794
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.125
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.975
Coupling Type:
Jaw Coupling
R2016X4
Description
R2016X4 RACK GEAR ; 16 DP PITCH 3/4" FACE WIDTH 3/4" THK
Part # R2016X4
BDI # 610947
Features
Overall Thickness - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
16 DP
Length - Millimeter:
1219.2
Other Features:
Wide Face Width
Global Part Number GPN:
666376
Pressure Angle:
20 Degree
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
6.05
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Pitch:
8 DP
Other Features:
3:1 Ratio | Coniflex Tooth Form | Minimum Bore 7/8
Global Part Number GPN:
666214
Pressure Angle:
20 Degree