Features
Size:
2 IN Dia X 11.5 IN L
Part Description:
Hardened Coupling Shaft
Inch - Metric:
Inch
Material:
Mild Steel
Other Features:
Hardened Shaft
Product Name:
Screw Conveyor Coupling Shaft
50BTB15H
Description
50BTB15H ROLLER CHAIN SPROCKET ; 5/8" P 15T HT BORE FOR 1210 BUSHING
Part # 50BTB15H
BDI # 621895
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32121
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
80BS15 1 1/2
Description
80BS15 1 1/2 ROLLER CHAIN SPROCKET ; 1" P 15T 1-1/2" BORE
Part # 80BS15 1 1/2
BDI # 624562
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
With 2 Set Screw
Global Part Number GPN:
34915
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
50BTB36
Description
50BTB36 ROLLER CHAIN SPROCKET ; 5/8" P 36T BORE FOR 2012 BUSHING
Part # 50BTB36
BDI # 621926
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32152
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
With Oil Hole
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
Cast Hard Iron
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing