Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
EM4103T-8
Description
EM4103T-8 GENERAL PURPOSE AC MOTOR ; 25HP 1775RPM 3PH 60HZ 284T 1054M TEFC F1
Part # EM4103T-8
BDI # 127407
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP84100T-4
Description
ECP84100T-4 SEVERE DUTY MOTOR ; 15HP 1180RPM 3PH 60HZ 284T TEFC F1
Part # ECP84100T-4
BDI # 126807
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EFM4103T
Description
EFM4103T GENERAL PURPOSE AC MOTOR ; 25HP 1775RPM 3PH 60HZ 284T 1054M TEFC F2
Part # EFM4103T
BDI # 126942
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted