VHECP4314T

COMPARE

VHECP4314T

Description
VHECP4314T PUMP MOTOR ; 60HP 1780RPM 3PH 60HZ 364HP 1462M TEFC

BALDOR-RELIANCE

Part # VHECP4314T

BDI # 130745

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 38.04
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY
VHECP4310T

COMPARE

VHECP4310T

Description
VHECP4310T PUMP MOTOR ; 60HP 3550RPM 3PH 60HZ 364HP 1452M TEFC F

BALDOR-RELIANCE

Part # VHECP4310T

BDI # 130743

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 38.04
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY