CFDL3516TM

COMPARE

CFDL3516TM

Description
CFDL3516TM AC MOTOR ; 2HP 1740RPM 1PH 60HZ 56CHZ 3535LC TEFC F

BALDOR-RELIANCE

Part # CFDL3516TM

BDI # 125995

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.19
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY