PCL1327M

COMPARE

PCL1327M

Description
PCL1327M PRESSURE WASHER MOTOR ; 5HP 3450RPM 1PH 60HZ 56HCY 3535LC ODTF

BALDOR-RELIANCE

Part # PCL1327M

BDI # 130340

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.11
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEWDM3555

COMPARE

CEWDM3555

Description
CEWDM3555 WASHDOWN DUTY MOTOR ; 2HP 3490RPM 3PH 60HZ 56HCY 3526M TEFC F1

BALDOR-RELIANCE

Part # CEWDM3555

BDI # 125964

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY