36R604N176G1

Description
36R604N176G1 MULTI PHASE AC MOTOR ; 2.2KW 1755RPM 3PH 60HZ D100LZ

BALDOR-RELIANCE

Part # 36R604N176G1

BDI # 21545293

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.984
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 24.994

Overall Length - Inch: 16.36
Base to Center of Shaft - Millimeter: 101.6
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY