M1704T

COMPARE

M1704T

Description
M1704T AC MOTOR ; 1/.5HP 1760/860RPM 3PH 60HZ 143T 3530M T

BALDOR-RELIANCE

Part # M1704T

BDI # 129755

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.31
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2 | 1HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1504T

COMPARE

M1504T

Description
M1504T AC MOTOR ; 1-.5HP 1715-870RPM 3PH 60HZ 143T 3524M T

BALDOR-RELIANCE

Part # M1504T

BDI # 129731

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.31
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2 | 1HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY