VECP2333T
Description
VECP2333T SEVERE DUTY MOTOR ; 15HP 1765RPM 3PH 60HZ 254TC 0944M TEFC F
Part # VECP2333T
BDI # 130794
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
24.56
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
VHECP2394T
Description
VHECP2394T PUMP MOTOR ; 30M 2P TEFC VER 254HP 32-6 SE DRIPCOVER
Part # VHECP2394T
BDI # 130967
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
25.73
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Pump Motor
Mounting Method:
P-Base
ZDM2333T-5
Description
ZDM2333T-5 VECTOR DUTY MOTOR ; 44M 4P TEBC HOR 256TC TSTATS VECTOR
Part # ZDM2333T-5
BDI # 132134
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
ZDM4100T
Description
ZDM4100T VECTOR DUTY MOTOR ; 46M 6P TEBC HOR 284T TSTATS VECTOR
Part # ZDM4100T
BDI # 132156
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
CECP82333T-4
Description
CECP82333T-4 SEVERE DUTY MOTOR ; 15HP 1760RPM 3PH 60HZ 254TC TEFC F1
Part # CECP82333T-4
BDI # 125694
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted