171765.00
Description
171765.00 ELECTRIC MOTOR ; 40 HP 1800 575 TEFC 324TC W/BASE PREM
Part # 171765.00
BDI # 20183683
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1780
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Current:
AC
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Current Rating 38 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
34.72
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Pump Motor
Mounting Method:
P-Base
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
34.72
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Pump Motor
Mounting Method:
P-Base
CECP84110T-4
Description
CECP84110T-4 SEVERE DUTY MOTOR ; 40HP 1770RPM 3PH 60HZ 324TC TEFC F1
Part # CECP84110T-4
BDI # 125726
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted