103721.00

COMPARE

103721.00

Description
103721.00 PEDESTAL FAN MOTOR ; 1/2HP 1P 1075 RPM 60 HZ NEMA 48Y FRAME

LEESON

Part # 103721.00

BDI # 20180532

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.06
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 5.7 Ampere | 6 Poles
Mounting Method: Round Frame | Swing Arm

Price Inventory : Available to order
Loading Price
QTY