MR 5426 16.75OZ IDH 476035
Description
MR 5426 16.75OZ IDH 476035 ADHESIVE ; 37312 SPRAY 16.75OZ
Part # 476035
BDI # 1056458
Features
Other Features:
Neoprene Technology | High Strength | Solvent Based | Self Reactive Cure | Temperature Range Up to 77 Deg C
Product Name And Type:
General Purpose Contact Adhesive
Container Type:
Aerosol Can
Typical Use:
Multipurpose
Texture:
Aerosol
Color:
White
EA 9460 50LB PAIL-RESIN IDH 475442
Description
EA 9460 50LB PAIL-RESIN IDH 475442 ; 83134 HYSOLEPOXY 50LB
Part # 475442
BDI # 1056453
Features
Other Features:
Epoxy Technology | High Peel Strength | High Shear Strength | Quick Heat Response | Work Life 40 Min | Temperature Range 121 Deg C
Product Name And Type:
General Purpose Structural Adhesive Resin
Container Type:
Pail
Typical Use:
High Strength Multi Purpose
Texture:
Paste
Color:
White
UR 3371 WH CR 300ML IDH 2799582
Description
UR 3371 WH CR 300ML IDH 2799582 ADHESIVE
Part # 2799582
BDI # 26504168
Features
Other Features:
Multi-Substrate | Paintable | Superior Adhesion
Product Name And Type:
General Purpose Polyurethane Adhesive
Container Type:
Cartridge
Typical Use:
Bonding | Multipurpose
Texture:
Liquid
Color:
White
DA291
Description
DA291 ADHESIVE ; PLASTIC WELDER 47ML CART WHITE 12/CS
Part # 230-DA291
BDI # 17116654
Features
Other Features:
Two Part Acrylic Technology | Structural Adhesive | Room Temperature Cure | Minimal Surface Preparation | Tough | SAMS Listed
Product Name And Type:
General Purpose Structural Adhesive
Container Type:
Dual Cartridge
Typical Use:
Plastic
Texture:
Paste
Color:
White
Features
Other Features:
Anaerobic Technology | 24 Per Carton
Container Type:
Can
Typical Use:
Screw
Texture:
Liquid
Color:
White
Product Name:
Threadlocker
Product Type:
High Strength