Page 1 of 163

Next

Compare
F4B-SCEZ-104-PCR

COMPARE

F4B-SCEZ-104-PCR

Description
F4B-SCEZ-104-PCR FLANGED BLOCK BALL BRG

DODGE

Part # 127519

BDI # 259601

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant

Global Part Number GPN: 549622
Housing Style: 4 Bolt Square Flange Block
Housing Material: Polymer
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 130

Price Inventory : In stock
Loading Price
QTY
22222 EK

COMPARE

22222 EK

Description
22222 EK SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID

SKF

Part # 22222 EK

BDI # 1416780

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
6009-2Z

COMPARE

6009-2Z

Description
6009-2Z DEEP GROOVE BALL BRG

SKF

Part # 6009-2Z

BDI # 1415477

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 16
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.953

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3067
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
FB-810-5

COMPARE

FB-810-5

Description
FB-810-5 ; POWDERED METAL FLANGE

ISOSTATIC

Part # 302034

BDI # 524584

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 0.5
Nominal Outside Diameter - Inch: 0.625
Flange Outside Diameter - Millimeter: 22.225
Inch - Metric: Inch

Material: SAE841
Outside Diameter - Inch: 0.628
Length Thru Bore - Millimeter: 15.875
Nominal Bore - Millimeter: 12.7
Global Part Number GPN: 490915

Price Inventory : In stock
Loading Price
QTY
22211 EK/C3

COMPARE

22211 EK/C3

Description
22211 EK/C3 SPHR ROLLER BRG ; 55MM BORE 100MM OD 25MM WID

SKF

Part # 22211 EK/C3

BDI # 1418882

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY