Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches With Plain Bearing Arrangement | With Integral Spring
Self Aligning:
No
RA115RR
Description
RA115RR + COL INSERT BRG ; 1-15/16" BORE NARROW IR 0.866" OR WID
Part # RA115RR + COL
BDI # 1371316
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.625
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.628
Length Thru Bore - Millimeter:
15.875
Nominal Bore - Millimeter:
12.7
Global Part Number GPN:
490915
2208 E-2RS1TN9
Description
2208 E-2RS1TN9 SELF ALIGNING BALL BRG ; 40MM BORE 80MM OD 23MM IR WD
Part # 2208 E-2RS1TN9
BDI # 1418620
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
23873
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing