Page 1 of 230

Next

Compare
P2B-SCEZ-025M-PCR

COMPARE

P2B-SCEZ-025M-PCR

Description
P2B-SCEZ-025M-PCR PILLOW BLOCK BALL BRG

DODGE

Part # 127546

BDI # 259628

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 30.2
Other Features: Single Row | Corrosion Resistant
Global Part Number GPN: 521890
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.1
Housing Material: Polymer
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
NATR8-PP-A

COMPARE

NATR8-PP-A

Description
NATR8-PP ; YOKE TYPE TRACK ROLLER

INA

Part # NATR8-PP-A

BDI # 1412389

Features

Roller Width - Inch: 0.551
Roller Width - Millimeter: 14
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 24
Roller Diameter - Inch: 0.945
Other Features: Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN: 239760

Price Inventory : In stock
Loading Price
QTY
VF2S-116M

COMPARE

VF2S-116M

Description
VF2S-116M FLANGE BEARING UNIT ; 1" BORE 3" BOLT CIRCLE 2 BOLT

BROWNING

Part # 767586

BDI # 311555

Features

Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 3
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN: 550144

Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 76
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
JM205149-2

COMPARE

JM205149-2

Description
JM205149-N0000 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 50MM BORE 28MM WD

TIMKEN

Part # JM205149-N0000

BDI # 1360674

Features

Component: Cone
Width - Millimeter: 28
Inch - Metric: Metric
Bore - Millimeter: 50
Bore - Inch: 1.969

Other Features: Medium Duty
Global Part Number GPN: 649851
Precision Class: Standard
Width - Inch: 1.102
Basic Number: JM205149

Price Inventory : In stock
Loading Price
QTY
IR-242816

COMPARE

IR-242816

Description
IR-242816 ; HD INNER RACE

KOYO

Part # IR-242816

BDI # 1087177

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.75
Retainer: Not Applicable
Other Features: Plain Inner Ring | Oil Hole
Global Part Number GPN: 592197
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY