6006-2RS1/C3
Description
6006-2RS1/C3 DEEP GROOVE BALL BRG ; 30MM BORE 55MM OD 13MM WD SR 2 SEALS
Part # 6006-2RS1/C3
BDI # 1414639
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
61905-2RS1
Description
61905-2RS1 DEEP GROOVE BALL BRG ; 25MM BORE 42MM OD 9MM WD
Part # 61905-2RS1
BDI # 1420868
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2186
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6008-2RS1
Description
6008-2RS1 DEEP GROOVE BALL BRG ; 40MM BORE 68MM OD 15MM WD
Part # 6008-2RS1
BDI # 1421363
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1969
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6004LLU
Description
6004LLU DEEP GROOVE BALL BEARING ; 20MM BORE 42MM OD 12MM WD SR 2 SEALS
Part # 6004LLU
BDI # 1204546
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258872
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
07196-2
Description
07196-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1-31/32" OD 3/8" WD
Part # 07196-20024
BDI # 1309773
Features
Component:
Cup
Width - Millimeter:
9.525
Inch - Metric:
Inch
Outside Diameter - Inch:
1.969
Outside Diameter - Millimeter:
50.013
Global Part Number GPN:
648174
Precision Class:
Standard
Width - Inch:
0.375
Basic Number:
7196