KRV19XLLD0H

COMPARE

KRV19XLLD0H

Description
KRV19XLLD0H NEEDLE ROLLER BRG (SMARTCATALOG)

NTN

Part # KRV19XLLD0H

BDI # 25266879

Features

Roller Width - Inch: 0.433
Thread Size: M8X1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Full Complement | Without Oil Hole

Price Inventory : Available to order
Loading Price
QTY
KR19FLLD0H

COMPARE

KR19FLLD0H

Description
KR19FLLD0H NEEDLE ROLLER BRG (SMARTCATALOG)

NTN

Part # KR19FLLD0H

BDI # 25266875

Features

Roller Width - Inch: 0.433
Thread Size: M8X1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Without Oil Hole

Price Inventory : Available to order
Loading Price
QTY