Features
Other Features:
Extreme Temperature | Petroleum Distillates | Severe Load
Product Name And Type:
Specialty Chain Lubricant
Container Type:
Aerosol Can
Typical Use:
Chain
Texture:
Aerosol
Color:
Gray
Features
Other Features:
Non Conductive | Displaces Moisture
Container Type:
Trigger Spray
Texture:
Liquid
Color:
Pale Amber
Product Name:
Dry Lubricant
Product Type:
Petroleum Based
MR GS2 7OZ IDH 198819
Description
MR GS2 7OZ IDH 198819 GASKET SEALANT ; 30515 7OZ TUBE
Part # 198819
BDI # 1055690
Features
Other Features:
Slow Drying | Flexible Cure | Temperature Range -54 to 204 Deg C | Viscosity 75000; 110000 cP
Container Type:
Tube
Typical Use:
Vibrating Equipment
Texture:
Paste
Color:
Black
Product Name:
Gasketing
Product Type:
Liquid Gasket
02728
Description
02728 PRECISON CLEAN DEGREASER ; READY TO USE TRIGGER 28OZ
Part # C02728
BDI # 600193
Features
Other Features:
Biodegradable | Rinse | Ready to Use | Alkaline Formula Inhibits Flash Rusting
Product Name And Type:
General Purpose Cleaner | Degreaser
Container Type:
Trigger Spray
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Turquoise
277 RED 50ML IDH 88448
Description
277 RED 50ML IDH 88448 THREADLOCKER ; 27731 277 50ML BOT
Part # 88448
BDI # 1056866
Features
Other Features:
Anaerobic Technology | Viscosity 7000 CP | Torque Breakaway 275; Prevailing 275 In-Lbs
Container Type:
Bottle
Typical Use:
Large Bolt and Stud
Texture:
Liquid
Color:
Red
Product Name:
Threadlocker
Product Type:
High Strength