LB 8151 12OZ IDH 135541
Description
LB 8151 12OZ IDH 135541 COMPOUND ; 76759 ANTI SEIZE SLVR GRD 12OZ
Part # 135541
BDI # 1055455
Features
Other Features:
NLGI 1 | Heavy Duty | Petroleum Based | Heavy Pressure Application
Container Type:
Aerosol Can
Texture:
Aerosol
Color:
Silver
Product Name:
Anti-Seize
Product Type:
Silver Grade
SI 5900 300ML IDH 212184
Description
SI 5900 300ML IDH 212184 GASKETING ; 20166 MPSEAL 5900 FLNGE SEAL 300ML
Part # 212184
BDI # 1055745
Features
Other Features:
Room Temperature Cure | Industrial Gasketing | Food Grade | Temperature Range -65 to 500 Deg F
Container Type:
Cartridge
Typical Use:
Multipurpose | Black
Texture:
Paste
Color:
Black
Product Name:
Gasketing
Product Type:
RTV Silicone
Features
Other Features:
Extreme Temperature | Petroleum Distillates | Severe Load
Product Name And Type:
Specialty Chain Lubricant
Container Type:
Aerosol Can
Typical Use:
Chain
Texture:
Aerosol
Color:
Gray
680 10ML IDH 1835205
Description
680 10ML IDH 1835205 RETAINING COMPOUND
Part # 1835205
BDI # 18203493
Features
Other Features:
Anaerobic Cure | Food Grade | Viscosity 1250 CP | Temperature Range -54 To 149 Deg C
Container Type:
Bottle
Typical Use:
Cylindrical Slip Fit High Strength
Texture:
Liquid
Color:
Green
Product Name:
Retaining Compound
Product Type:
Cylindrical Part
00322
Description
00322 LPS 3 PREMIER RUST INHIBITOR ; TRIGGER SPRAY 28OZ
Part # C00322
BDI # 600242
Features
Other Features:
Non Conductive | No Chlorinated Solvent | Dielectric Strength 19.5 KV | Mild Cherry Odor
Container Type:
Trigger Spray
Typical Use:
Corrosion Inhibitor
Texture:
Liquid
Color:
Hazy Brown
Product Name:
Coating
Product Type:
Synthetic Wax