BT107106294
Description
BT107106294 CLUTCH AND BRAKE ; E320 VAR04 SZ800 24VDC
Part # 30193643
BDI # 951747
Features
Bore Profile:
Straight | Finished
Power Rating:
54W
Activation:
Electrical
Number of Stop Collars:
0
Direction of Rotation:
Counter Clockwise
Inch - Metric:
Metric
Other Features:
Random | Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted On Ball Bearings | Non Sealed Bearings for Use Oil Environment | Sealed Bearings for Dry Operation
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 800Nm
5234-273-017
Description
5234-273-017 CLUTCH AND BRAKE ; EUM-215/210-1020W 90
Part # 30188764
BDI # 954760
Features
Bore Profile:
Straight | Finished
Power Rating:
40HP at 1800RPM
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Self-Adjusting | Rugged | CSA Certified
Global Part Number GPN:
439350
Housing Style:
Cylindrical
Mounting Method:
Foot Mounted | Shaft
Torque:
Static Torque Clutch-1350Lb-ft | Brake-700Lb-ft
BT115106412
Description
BT115106412 BRAKE ASSEMBLY ; E710 VAR00 SZ200 24VDC
Part # 30193675
BDI # 952323
Features
Bore Profile:
Straight | Finished
Power Rating:
33W
Activation:
Electrical
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Metric
Other Features:
Braking of a Pulley or Hub In Position | Braking Has To Be Made At Standstill or At Very Low Speed
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 200Nm
Features
Bore Profile:
Straight | Finished
Power Rating:
33W
Activation:
Electrical
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Metric
Other Features:
Braking of a Pulley or Hub In Position | Braking Has To Be Made At Standstill or At Very Low Speed
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 400Nm
Features
Bore Profile:
Straight | Finished
Power Rating:
38W
Activation:
Electrical
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Inch
Other Features:
Pre-Assembled | Two Speed Drive | Automatically Adjusts for Wear | UL and CSA Certified
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 465Lb-ft