IEC-650 EL CLUTCH 24V 1 1/8

COMPARE

IEC-650 EL CLUTCH 24V 1 1/8

Description
IEC-650 EL CLUTCH 24V 1 1/8 ; POR

DODGE

Part # IEC-650 EL CLUTCH 24V 1 1/8

BDI # 22273259

Features

Bore Profile: Straight | Finished
Power Rating: 3HP at 1800RPM
Activation: Electrical
Number of Stop Collars: 0
Inch - Metric: Inch

Other Features: Integral Splined Armature | Dyna-Gap Automatic Wear Compensation | Pre-Burnished | Anti-Rotation Torque Arm
Global Part Number GPN: 400384
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 100Lb-ft

Price Inventory : Available to order
Loading Price
QTY
DBSC-V-10-MA-230/460 VAC

COMPARE

DBSC-V-10-MA-230/460 VAC

Description
DBSC-V-10-MA-230/460 VAC MOTOR BRAKE ; POR

DODGE

Part # DBSC-V-10-MA-230/460 VAC

BDI # 23182923

Features

Enclosure: DP
Bore Profile: Straight | Finished
Activation: Electrical
Motion Type: Stopping | Holding
Number of Stop Collars: 0

Inch - Metric: Inch
Other Features: Splined Hub | Manually Wear Adjusted | Rugged | Class B Insulation
Housing Style: Cylindrical
Mounting Method: C-Face | Shaft
Torque: Static Torque 10Lb-ft

Price Inventory : Available to order
Loading Price
QTY