DBSC-V-10-MA-230/460 VAC

COMPARE

DBSC-V-10-MA-230/460 VAC

Description
DBSC-V-10-MA-230/460 VAC MOTOR BRAKE ; POR

DODGE

Part # DBSC-V-10-MA-230/460 VAC

BDI # 23182923

Features

Enclosure: DP
Bore Profile: Straight | Finished
Activation: Electrical
Motion Type: Stopping | Holding
Number of Stop Collars: 0

Inch - Metric: Inch
Other Features: Splined Hub | Manually Wear Adjusted | Rugged | Class B Insulation
Housing Style: Cylindrical
Mounting Method: C-Face | Shaft
Torque: Static Torque 10Lb-ft

Price Inventory : Available to order
Loading Price
QTY