119440.00 DWG 056T34G14002
Description
119440.00 DWG 056T34G14002 AC MOTOR ; 1.5HP 1800RPM 56C EPFC 230/460V 3PH
Part # 119440.00 DWG 056T34G14002
BDI # 22481560
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.81
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid
114629.00
Description
114629.00 EXPLOSION PROOF AC MOTOR ; 3/4HP 3450RPM 56 208-230/460V
Part # 114629.00
BDI # 20181146
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3-3.2/1.6 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
825087
Description
825087 OBSOLETE DO NOT USE 08/22 ; .5H1800R184TEPFC230460V3PH60HZCT40C1
Part # 825087.00
BDI # 20181318
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 13.8-12.4/6.2 Ampere | 4 Poles
Mounting Method:
Rigid