JPL1409T

COMPARE

JPL1409T

Description
JPL1409T PUMP AC MOTOR ; 5HP 3500RPM 1PH 60HZ 184 JP 3634LC OPEN

BALDOR-RELIANCE

Part # JPL1409T

BDI # 129184

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Close Coupled Pump
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY