131849.00
Description
131849.00 AGRICULTURAL MOTOR ; 5-7 5HP 3450RPM 184 DP 208-230/460V
Part # 131849.00
BDI # 20181286
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5 | 7-1/2HP
Other Features:
Current Rating 12.9-12.5/6.2 Ampere | 2 Poles
Mounting Method:
Rigid
GDL1605T
Description
GDL1605T AC MOTOR ; 5HP 1725RPM 1PH 60HZ 184TZ 3646LC ODTF F
Part # GDL1605T
BDI # 127942
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
19.06
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted
UCME759
Description
UCME759 AXIAL FAN MOTOR ; 7.5-9.2 AIR OVERHP 3450RPM 3PH 60HZ 184T
Part # UCME759
BDI # 130670
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.88
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
7-1/2 | 9.2HP
Mounting Method:
Foot Mounted
UCME7510
Description
UCME7510 AXIAL FAN MOTOR ; 7.5-10 AIR OVERHP 3450RPM 3PH 60HZ 184TZ
Part # UCME7510
BDI # 130669
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.88
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
7-1/2 | 10HP
Mounting Method:
Foot Mounted
UCM713
Description
UCM713 AXIAL FAN MOTOR ; 7.5-10HP 3450RPM 3PH 60HZ 184TZ 3646M
Part # UCM713
BDI # 130663
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.88
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
10 | 15HP
Mounting Method:
Foot Mounted