CECP84114T-4

COMPARE

CECP84114T-4

Description
CECP84114T-4 SEVERE DUTY MOTOR ; 50HP 3530RPM 3PH 60HZ 326TSC TEFC F1

BALDOR-RELIANCE

Part # CECP84114T-4

BDI # 125728

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM32843

COMPARE

LM32843

Description
LM32843 GENERAL PURPOSE AC MOTOR ; 230/460V 60HZ 3PH 50HP 326TSC 1800RPM

LEESON

Part # LM32843

BDI # 559802

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Current Rating 122/61 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY