116592.00

COMPARE

116592.00

Description
11659200 ; POR 1.5 HP 1140 RPM 208-230-460V

LEESON

Part # 11659200

BDI # 555073

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.75
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY