L3351

COMPARE

L3351

Description
L3351 GENERAL PURPOSE AC MOTOR ; .08HP 1725RPM 1PH 60HZ 42 3310L TEFC F1

BALDOR-RELIANCE

Part # L3351

BDI # 129433

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Overall Length - Inch: 9.56
Base to Center of Shaft - Millimeter: 66.548
Inch - Metric: Inch
Horse Power: 0.08HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY