M1218

COMPARE

M1218

Description
M1218 AC MOTOR ; .5/.22HP 1750/1170RPM 3PH 60HZ 56 3516M

BALDOR-RELIANCE

Part # M1218

BDI # 129715

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.07
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 0.22 | 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1718

COMPARE

M1718

Description
M1718 AC MOTOR ; .5/.22HP 1750/1170RPM 3PH 60HZ 56 3516M

BALDOR-RELIANCE

Part # M1718

BDI # 129765

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.23
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 0.22 | 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY