M1712T

COMPARE

M1712T

Description
M1712T AC MOTOR ; 20/10HP 1760/870RPM 3PH 60HZ 284T 1046M

BALDOR-RELIANCE

Part # M1712T

BDI # 129763

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 27.76
Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 10 | 20HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY