Page 1 of 6

Next

Compare
D50250RR-BV

COMPARE

D50250RR-BV

Description
D50250RR-BV SHUNT WOUND DC MOTOR ; 250 1750 500A 300F DPGFV STR SNT

BALDOR-RELIANCE

Part # D50250RR-BV

BDI # 126433

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 3.249
Sync RPM: 1750
Shaft Diameter - Millimeter: 82.525
Overall Length - Inch: 47.38

Current: DC
Inch - Metric: Inch
Horse Power: 250HP
Base to Center Height - Millimeter: 228.6
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY
D50250RS-BV

COMPARE

D50250RS-BV

Description
D50250RS-BV SHUNT WOUND DC MOTOR ; 250HP 1750RPM DC 4011ATZ DPG-FV

BALDOR-RELIANCE

Part # D50250RS-BV

BDI # 126434

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 3.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 92.05
Overall Length - Inch: 52.19

Current: DC
Inch - Metric: Inch
Horse Power: 250HP
Base to Center Height - Millimeter: 254
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY
D50250P

COMPARE

D50250P

Description
D50250P SHUNT WOUND DC MOTOR ; 250HP 1750/1900RPM DC 506AT DPFG F1 N

BALDOR-RELIANCE

Part # D50250P

BDI # 126431

Features

Enclosure: DPFG
Shaft Diameter - Inch: 3.25
Sync RPM: 2000/1800
Shaft Diameter - Millimeter: 82.55
Overall Length - Inch: 49.75

Current: DC
Inch - Metric: Inch
Horse Power: 250HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
ECP4408T-4

COMPARE

ECP4408T-4

Description
ECP4408T-4 SEVERE DUTY MOTOR ; 250HP 1785RPM 3PH 60HZ 449T A44140M TEFC

BALDOR-RELIANCE

Part # ECP4408T-4

BDI # 126537

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 250HP
Other Features: Severe Duty or Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP84408T-5

COMPARE

ECP84408T-5

Description
ECP84408T-5 SEVERE DUTY MOTOR ; 250HP 1785RPM 3PH 60HZ 449T TEFC

BALDOR-RELIANCE

Part # ECP84408T-5

BDI # 126860

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 250HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY