Page 1 of 3

Next

Compare
192050.00

COMPARE

192050.00

Description
192050.00 IEC METRIC MOTOR ; 1HP 75KW 3390/2760RPM 80 IP55 230/460V

LEESON

Part # 192050.00

BDI # 556430

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 19

Overall Length - Inch: 11.11
Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
19214800

COMPARE

19214800

Description
19214800 ; POR 3/2.2 3600 575 IP55

LEESON

Part # 19214800

BDI # 17099294

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.945
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 24

Overall Length - Inch: 12.6
Base to Center of Shaft - Millimeter: 90
Inch - Metric: Metric
Horse Power: 3HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
192051.00

COMPARE

192051.00

Description
19205100 ; POR 1/.75 1800 230/460 IP55

LEESON

Part # 19205100

BDI # 556431

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 19

Overall Length - Inch: 11.11
Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
19206200

COMPARE

19206200

Description
19206200 ; POR 1.5/1.1 1200 230/460

LEESON

Part # 19206200

BDI # 17099210

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.945
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 24

Overall Length - Inch: 12.6
Base to Center of Shaft - Millimeter: 90
Inch - Metric: Metric
Horse Power: 1-1/2HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
19214300

COMPARE

19214300

Description
19214300 ; POR 2/1.5 1800 575 IP55

LEESON

Part # 19214300

BDI # 17099293

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.945
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 24

Overall Length - Inch: 12.6
Base to Center of Shaft - Millimeter: 90
Inch - Metric: Metric
Horse Power: 2HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY