Page 1 of 11

Next

Compare
100146.00

COMPARE

100146.00

Description
100146.00 GENERAL PURPOSE MOTOR ; 3/4H 1725R S56 DP 208-230-460V 3PH 60HZ

LEESON

Part # 100146.00

BDI # 20183331

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
5KC46JN0330T

COMPARE

5KC46JN0330T

Description
5KC46JN0330T AC MOTOR ; 1/2HP 1425RPM DP 56 1/50/110/220V

LEESON

Part # C439

BDI # 17090080

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 9.2 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
113642.00

COMPARE

113642.00

Description
113642.00 INSTANT REVERSING MOTOR ; 3/4HP 1625RPM 56H DP /115V 1PH 60HZ

LEESON

Part # 11364200

BDI # 554698

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 7.2 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
5KH39QN9680X

COMPARE

5KH39QN9680X

Description
5KH39QN9680X GENERAL PURPOSE MOTOR ; 1/2 1725 DP 56 1/60/115

LEESON

Part # 4601

BDI # 17064965

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 8.3 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
5KC36JN267

COMPARE

5KC36JN267

Description
5KC36JN267 GENERAL PURPOSE MOTOR ; 1/2 HP 1 PH 115/230 V 3450RPM

LEESON

Part # C219

BDI # 17090161

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 7.6 Ampere | 2 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY