171379.00

COMPARE

171379.00

Description
171379.00 ; POR 5HP 1200 230/460 TEFC

LEESON

Part # 17137900

BDI # 17099041

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1180/985
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Current: AC
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 16.2 To 14.4/7.2 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY