171669.00

COMPARE

171669.00

Description
171669.00 ; POR 125 HP 1200 575 TEFC 445T PREM EFF

LEESON

Part # 171669.00

BDI # 20182290

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1192
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Current: AC
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Current Rating 124 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY