170269.00

COMPARE

170269.00

Description
170269.00 ; POR 100 HP 1200 460 ODP 444T W2

LEESON

Part # 170269.00

BDI # 20182172

Features

Enclosure: DP
Shaft Diameter - Inch: 3.375
Sync RPM: 1195/995
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Current: AC
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Current Rating 118 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY