170065.00

COMPARE

170065.00

Description
170065.00 ; POR 15 HP 1800 230/460 DP 254T RIGID W2

LEESON

Part # 170065.00

BDI # 20182349

Features

Enclosure: DP
Shaft Diameter - Inch: 1.625
Sync RPM: 1775/1480
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Current: AC
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Current Rating 40.6 To 37/18.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY