171765.00

COMPARE

171765.00

Description
171765.00 ELECTRIC MOTOR ; 40 HP 1800 575 TEFC 324TC W/BASE PREM

LEESON

Part # 171765.00

BDI # 20183683

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1780
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Current: AC
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Current Rating 38 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY