170603.00

COMPARE

170603.00

Description
170603.00 ; POR 200 HP 1800 575 TEFC 447T PREM EFF

LEESON

Part # 170603.00

BDI # 20182845

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1790
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Current: AC
Inch - Metric: Inch
Horse Power: 200HP
Other Features: Current Rating 175 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY