Page 1 of 8

Next

Compare
M1724T

COMPARE

M1724T

Description
M1724T ; 5/2.2HP 1725/1140RPM 3PH

BALDOR-RELIANCE

Part # M1724T

BDI # 129771

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 19.01
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 2.2 | 5HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1725T

COMPARE

M1725T

Description
M1725T ; 7.5/3.3HP 1760/1160RPM 3PH

BALDOR-RELIANCE

Part # M1725T

BDI # 129772

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 23.16
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 3.3 | 7-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1727T

COMPARE

M1727T

Description
M1727T ; 15/6.7HP 1760/1160RPM 3PH

BALDOR-RELIANCE

Part # M1727T

BDI # 129774

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 27.76
Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 6.7 | 15HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1723T

COMPARE

M1723T

Description
M1723T ; 3/1.3HP 1725/1140RPM 3PH

BALDOR-RELIANCE

Part # M1723T

BDI # 129770

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.54
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1.3 | 3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1728T

COMPARE

M1728T

Description
M1728T ; 20/8.9HP 1760/1160RPM 3PH

BALDOR-RELIANCE

Part # M1728T

BDI # 129775

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 27.76
Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 8.9 | 20HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY