Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.102
Sync RPM:
2000
Hertz:
Not Available
Shaft Diameter - Millimeter:
28
Overall Length - Inch:
10.144
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face
T28S5005
Description
T28S5005 DC MOTOR ; BUFFALO PUMP 30 HP LC2812ATZ TEFC
Part # T28S5005
BDI # 21822058
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.374
Sync RPM:
2000
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
46.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
TP Face
33-2478Z273
Description
33-2478Z273 DC MOTOR ; .5HP 2000RPM DC 56Z 3320P TENV F3 N
Part # 33-2478Z273
BDI # 20104630
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
2000
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.41
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.945
Sync RPM:
2000
Hertz:
Not Available
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
11.49
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.945
Sync RPM:
2000
Hertz:
Not Available
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
10.99
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face