193373.60

COMPARE

193373.60

Description
193373.60 MOTOR, 15HP 11KW 3550RPM DF160MC TEFC (SMARTCATALOG)

LEESON

Part # 193373.60

BDI # 27216787

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3545/2960
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Current: AC
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Current Rating 35/17.5 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY