170621.00

COMPARE

170621.00

Description
170621.00 ; POR 125 HP 3600 575 TEFC 444TS PREM EFF

LEESON

Part # 170621.00

BDI # 20182304

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3582
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Current: AC
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Current Rating 108 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY