35A001R900
Description
35A001R900 AC MOTOR ; .75HP 675RPM 3PH 60HZ 143T 3546M TEFC F1
Part # 35A001R900
BDI # 20144505
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.56
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Rigid
171577.00
Description
171577.00 GENERAL PURPOSE MOTOR ; 200 HP 1200 460 ODP 447T
Part # 171577.00
BDI # 20182836
Features
Enclosure:
DP
Shaft Diameter - Inch:
3.375
Sync RPM:
1193/995
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Current Rating 239 Ampere | 6 Poles
Mounting Method:
Rigid
CECP83580T-4
Description
CECP83580T-4 SEVERE DUTY MOTOR ; 1HP 3500RPM 3PH 60HZ 143TC 0514M TEFC F1
Part # CECP83580T-4
BDI # 125699
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CECP83587T-4
Description
CECP83587T-4 SEVERE DUTY MOTOR ; 2HP 1755RPM 3PH 60HZ 145TC 0526M TEFC F1
Part # CECP83587T-4
BDI # 125704
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CECP83770T-4
Description
CECP83770T-4 SEVERE DUTY MOTOR ; 7.5HP 1765RPM 3PH 60HZ 213TC 0740M TEFC
Part # CECP83770T-4
BDI # 125713
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted