A009176.00
Description
A009176.00 ELECTRIC MOTOR ; 50HP 1725RPM 56C TEFC 575V 3PH 60HZ
Part # A009176.00
BDI # 20181271
191531.00
Description
191531.00 MOTOR ; .75 HP 1800 208-230/460 TEFC 3PH 60HZ SS
Part # 191531.00
BDI # 20181378
191234.00
Description
191234.00 SPECIAL VOLTAGE MOTOR ; 75HP 1740RPM 56 TENV/575V 3PH 60HZ
Part # 19123400
BDI # 17099225
191231.00
Description
191231.00 AC MOTOR ; 1/2HP 56C 575V 1800RPM 3PH
Part # 19123100
BDI # 17099222
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Inverter Duty
Mounting Method:
C-Face | Foot Mounted