Page 1 of 5

Next

Compare
ECP3582T

COMPARE

ECP3582T

Description
ECP3582T ; 1HP 1150RPM 3PH 60HZ

BALDOR-RELIANCE

Part # ECP3582T

BDI # 126605

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEM3558T

COMPARE

CEM3558T

Description
CEM3558T ; 2HP 1755RPM 3PH 145TC 3530M

BALDOR-RELIANCE

Part # CEM3558T

BDI # 125776

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.71
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

KENM3534

Description
KENM3534 ; .33HP 1750RPM 3PH 56C 3516M

BALDOR-RELIANCE

Part # KENM3534

BDI # 129324

Price Inventory : Available to order
Loading Price
QTY

COMPARE

419904-51AD

Description
419904-51AD MOTOR BRUSH ; .394 X .984 X 1.320 SPLIT W/PAD METRIC

BALDOR-RELIANCE

Part # 419904-51AD

BDI # 21433103

Price Inventory : Available to order
Loading Price
QTY
IDNM3542

COMPARE

IDNM3542

Description
IDNM3542 ; .75HP 1750RPM 3PH 60HZ

BALDOR-RELIANCE

Part # IDNM3542

BDI # 128906

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.84
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY