191234.00
Description
191234.00 SPECIAL VOLTAGE MOTOR ; 75HP 1740RPM 56 TENV/575V 3PH 60HZ
Part # 19123400
BDI # 17099225
191531.00
Description
191531.00 MOTOR ; .75 HP 1800 208-230/460 TEFC 3PH 60HZ SS
Part # 191531.00
BDI # 20181378
35M087M493G1
Description
35M087M493G1 ; 1.5HP 1760RPM 3PH 60HZ AC MOTOR
Part # 35M087M493G1
BDI # 21782556
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted