M1508T

COMPARE

M1508T

Description
M1508T AC MOTOR ; 44M 4/8P TEFC HOR 215T

BALDOR-RELIANCE

Part # M1508T

BDI # 129735

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 19.01
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 2-1/2 | 5HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1708T

COMPARE

M1708T

Description
M1708T AC MOTOR ; 5/2.5HP 1740/865RPM 3PH 60HZ 213T 3742M

BALDOR-RELIANCE

Part # M1708T

BDI # 129759

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 19.01
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 2-1/2 | 5HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY